This product has been replaced by
Manufacturer Part #72321100-0
Ensemble™
Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shower receptor: 48"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Receptor install options include: Tile install, Ensemble™ tile wall surround and Ensemble™ curve wall surround
- Limited 10-year consumer and 3-year commercial warranty
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2 in
- Width:
- 34 in