This product requires certification to purchase.

35-1/4 x 72-1/2 in. Shower End Wall Set in White

You last purchased this on
 
Sterling

Ensemble™ 35-1/4 x 72-1/2 in. Shower End Wall Set in White

  • Fast #
  • Part #S722051000
  • Item #1792650
  • Manufacturer Part #72205100-0
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Ensemble™ 35-1/4 x 72-1/2 in. Shower End Wall Set in White

  • Fast #
  • Part #S722051000
  • Item #1792650
  • Manufacturer Part #72205100-0
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 1 Pallet: 15
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Includes endwall set only and requires backwall to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-1/2 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Solid Vikrell®
Product Type:
Shower End Wall Set
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Wall Installation:
Tongue-and-groove
Width:
35-1/4 in