This product requires certification to purchase.

42 x 72-1/2 in. Shower Back Wall in White

You last purchased this on
 
Sterling

Ensemble™ 42 x 72-1/2 in. Shower Back Wall in White

  • Fast #
  • Part #S722121000
  • Item #1801117
  • Manufacturer Part #72212100-0
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Ensemble™ 42 x 72-1/2 in. Shower Back Wall in White

  • Fast #
  • Part #S722121000
  • Item #1801117
  • Manufacturer Part #72212100-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes backwall only and requires endwall set to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Convenient shelving on backwall
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-1/2 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Solid Vikrell®
Product Type:
Shower Back Wall
Wall Installation:
Tongue-and-groove
Width:
42 in