Guard+®
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3-1/8" threshold
- SolidVikrell material
- Durable high-gloss finish with molded-in textured floor
- Center drain
- Suitable for tile-down application
- Compatible with STORE+ shower walls (series 7232)
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.1
- Collection:
- Guard+®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-3/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Composite, Fiberglass
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-3/16 in
- Width:
- 34 in