Guard+®
Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-1/8" threshold
- SolidVikrell material
- Durable high-gloss finish
- Center drain with a molded-in textured floor
- Suitable for tile-down application
- Compatible with STORE+(R) shower walls (series 7233)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Guard+®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34 in
- Drain Location:
- Center
- Height:
- 4-3/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-3/16 in
- UL Listed:
- Yes
- Width:
- 34 in