This product requires certification to purchase.

25 x 22 in. Freestanding Laundry Sink in White

You last purchased this on
 
Sterling

Latitude® 25 x 22 in. Freestanding Laundry Sink in White

  • Fast #
  • Part #S9960
  • Item #3575295
  • Manufacturer Part #996-0
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Latitude® 25 x 22 in. Freestanding Laundry Sink in White

  • Fast #
  • Part #S9960
  • Item #3575295
  • Manufacturer Part #996-0
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Unique design features a quarter-deck and perfect for cleaning smaller items such as paint brushes
  • Slight outside curves add a style dimension not found in other utility sinks
  • Made from Solid Vikrell® material with color molded throughout
  • Surface texture maintains a superior stain and scratch resistance
  • Sink comes with 1 hole pre-drilled and 2 additional locations marked on the sink to create additional holes if needed
  • Includes a free standing metal stand for added storage and versatility
  • Basin depth: 12"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Latitude®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
Length:
25 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
22 in x 16 in x 12-1/4 in
Sink Installation Type:
Freestanding
Sink Material:
Vikrell®