Latitude®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Unique design features a quarter-deck and perfect for cleaning smaller items such as paint brushes
- Slight outside curves add a style dimension not found in other utility sinks
- Made from Solid Vikrell® material with color molded throughout
- Surface texture maintains a superior stain and scratch resistance
- Sink comes with 1 hole pre-drilled and 2 additional locations marked on the sink to create additional holes if needed
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- 12-1/4" depth
Specifications
- ADA Compliant:
- No
- Collection:
- Latitude®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 3-1/2 in
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 22 in x 16 in x 12-1/4 in
- Sink Depth:
- 12-1/4 in
- Sink Installation Type:
- Top Mount, Undermount
- Sink Material:
- Vikrell®
- Width:
- 22 in