60 x 32 in. Soaker Drop-In Bathtub
Lawson® 60 x 32 in. Soaker Drop-In Bathtub
Package Quantity Info:
Each: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Length 5' fits nicely into a standard opening, convenient for retrofit and new build
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Contoured backrest with lumbar support
- Conforms to CSA B45 national consensus standards
- Two optional aprons available with or without front access panel and check local building codes for installation requirements
- Optional flange kit available for easier conversion to alcove installation, kit provides continuous rim support and added water containment benefits compared to non-flanged alcove installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 44 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45
- Capacity:
- 51 gal
- Collection:
- Lawson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Vikrell®
- Number of Occupants:
- 1
- Overall Height:
- 20-5/16 in
- Overall Length:
- 60-1/4 in
- Overall Width:
- 32 in
- Soaking Depth:
- 15-1/4 in
- Weight:
- 71.4 lb