Plastic Tile Flange Kit
Lawson® Plastic Tile Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Length 5' fits nicely into a standard opening, convenient for retrofit and new build
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Contoured backrest with lumbar support
- Simple and arched armrests offer support and added stability when you step in and out
- Optional flange kit available for tile-in installation, provides continuous rim support and additional water containment benefits
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Two optional aprons available with or without front access panel and check local building codes for installation requirements
Documents
Specifications
- Application:
- Residential
- Bathtub Accessory Type:
- Tile Flange Kit
- CARB OTC LEED Compliant:
- No
- Collection:
- Lawson®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic