This product requires certification to purchase.

30 x 16-5/16 in. Silicone Sink Basin Mat in Ash Grey

You last purchased this on
 
Sterling

Ludington® 30 x 16-5/16 in. Silicone Sink Basin Mat in Ash Grey

  • Fast #
  • Part #S20285ASH
  • Item #7310753
  • Manufacturer Part #20285-ASH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Ludington® 30 x 16-5/16 in. Silicone Sink Basin Mat in Ash Grey

  • Fast #
  • Part #S20285ASH
  • Item #7310753
  • Manufacturer Part #20285-ASH
5 out of 5 Customer Rating

X Points
Color Finish Name: Ash Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ash grey silicone
  • Center drain hole
  • For use with Sterling Ludington(R) single-bowl, model 20022
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model 20023
Collection:
Ludington®
Color Finish Category:
Greys
Color Finish Name:
Ash Grey
Height:
7/16 in
Length:
30 in
Material:
Plastic
Material Type:
Silicone
Product Type:
Mat
Width:
16-5/16 in