This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Sterling

Ludington® 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

Brand image
You last purchased this on
 
Sterling

Ludington® 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #S20022PCNA
  • Item #7252412
  • Manufacturer Part #20022-PC-NA
5 out of 5 Customer Rating
32 x 18-5/16 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Under-mount
  • No faucet holes to accommodate either wall-mount or countertop faucets
  • 9-9/16"-deep single bowl
  • 3-3/4" drain opening
  • Stainless steel with satin finish
  • SilentShield technology
  • 18-gauge stainless steel
  • Includes contemporary silicone mat (20286-ASH) and sink strainer (7400)
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Ludington®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-3/4 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
32 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-9/16 in x 9-5/16 in
Sink Depth:
9-9/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
18-5/16 in



Customers Also Bought
1–6 of 18 items
Part #S11449NA
Item #3075081
3.1 out of 5 Customer Rating
Requires Certification
Part #S11447NA
Item #3145955
5 out of 5 Customer Rating
Requires Certification
Part #S11448NA
Item #3074690
5 out of 5 Customer Rating
Requires Certification
Part #K22974-CP
Item #8935235
5 out of 5 Customer Rating
Requires Certification
Part #S20022NA
Item #7245549
3.3 out of 5 Customer Rating
Requires Certification
Part #S20024NA
Item #7310767
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S20243PCNA
Item #7367890
4.7 out of 5 Customer Rating
Requires Certification
Part #S20023NA
Item #7262182
4.5 out of 5 Customer Rating
Requires Certification
Part #S20022NA
Item #7245549
3.3 out of 5 Customer Rating
Requires Certification
Part #S20243NA
Item #7367875
5 out of 5 Customer Rating
Requires Certification
Part #S20024NA
Item #7310767
4.8 out of 5 Customer Rating
Requires Certification
Part #S114024NA
Item #1840906
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing