24 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel
Ludington® 24 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Under-mount
- No faucet holes to accommodate either wall-mount or countertop faucets
- 9-7/16"-deep single bowl
- 3-3/4" drain opening
- Stainless steel with satin finish
- SilentShield technology
- 18-gauge stainless steel
- Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Ludington®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-3/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 24 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 16-9/16 in x 9-3/16 in
- Sink Depth:
- 9-7/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-5/16 in