30 x 75-1/2 in. Shower End Wall Set in White
Medley® 30 x 75-1/2 in. Shower End Wall Set in White
Frequently Purchased Together
Product Details
Product Details
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Smooth wall design
- Easy-to-clean, durable high-gloss finish
- Innovative Dry-Block™ seal and channeled water containment system form watertight seams
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Medley®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/4 in
- Height:
- 75-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Plastic, Solid Vikrell®
- Number of Pieces:
- 2 Piece
- Product Type:
- Shower End Wall Set
- Wall Installation:
- Tongue-and-groove
- Width:
- 30 in