This product requires certification to purchase.

60 in. Shower Back Wall in White

You last purchased this on
 
Sterling

Medley® 60 in. Shower Back Wall in White

  • Fast #
  • Part #S724321060
  • Item #9634467
  • Manufacturer Part #72432106-0
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Medley® 60 in. Shower Back Wall in White

  • Fast #
  • Part #S724321060
  • Item #9634467
  • Manufacturer Part #72432106-0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tongue-and-groove modular design allows for easyinstallation during any phase of construction
  • Smooth wall design with molded-in shelves and shavingledges
  • Easy-to-clean, durable high-gloss finish.
  • Factory-installed Aging in Place backerboards for future grabbar installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Medley®
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Solid Vikrell®
Product Type:
Shower Back Wall
Wall Installation:
Tongue-and-groove
Width:
60 in