This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

PROFLO® Polished Chrome Single Handle Shower Faucet Trim Only
PROFLO® Single Handle Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #PF2920GCP
Sterling

Medley® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #STS273724GCP
  • Item #9557136
  • Manufacturer Part #TS27372-4G-CP
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Polished Chrome Single Handle Shower Faucet Trim Only
PROFLO® Single Handle Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #PF2920GCP
Sterling

Medley® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #STS273724GCP
  • Item #9557136
  • Manufacturer Part #TS27372-4G-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Antiscald protection
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst® air-induction technology
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes faceplate with ADA-compliant metal level handle
  • Coordinates with other products in the Valton collection
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Medley®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-1/16 in
Escutcheon Width:
6-1/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
7-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Katalyst
Trim Only:
Yes
UPC:
885612930866
Valve Trim Type:
Pressure Balancing