One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Medley® One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Anti-scald protection
- Single function 1.75 gpm showerhead with Katalyst® air induction technology
- MasterClean™ sprayface features an easy to clean surface that withstands mineral buildup and maximizes spray performance
- Includes faceplate with ADA compliant metal lever handle
- Coordinates with other products in the Medley® collection
- Pressure balancing diaphragm technology maintains outlet temperature within +/-3 ° F during water pressure fluctuations
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Medley®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Escutcheon Height:
- 6-1/6 in
- Escutcheon Width:
- 6-1/6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in - 14 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-5/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes