This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
Sterling

Medley® Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #S24274VS
  • Item #9213915
  • Manufacturer Part #24274-VS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Medley® Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #S24274VS
  • Item #9213915
  • Manufacturer Part #24274-VS
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-function pull-down sprayhead allows you to switch from aerated stream to powerful ring spray
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch swing spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Medley®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/8 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-5/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-5/16 in
Spout Reach:
9 in
Spout Type:
Swivel