Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Medley® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Sterling faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling faucets lifetime limited warranty, you can install with confidence. The Medley bathroom faucet collection adds a contemporary feel to a classic style for a versatile addition to any bathroom space
- Two lever handles offer separate control of hot and cold water
- 7-1/8-in (181 mm) nondiverter spout
- Coordinates with other products in the Medley collection
- Deck-mount
- Trim only; requires high-flow ceramic valves to complete installation (K-300-K, K-300-KR, or K-301-K)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Bathroom
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Medley®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/8 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- Height:
- 7-9/10 in
- Installation Type:
- Deck Mount
- Length:
- 7-1/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/8 in
- WaterSense Labeled:
- No
- Width:
- 8 in