This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Sterling

Middleton® 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #S147113NA
  • Item #1942684
  • Manufacturer Part #14711-3-NA
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Middleton® 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #S147113NA
  • Item #1942684
  • Manufacturer Part #14711-3-NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-rimming style with modern deck design
  • Basin depth: 8"
  • Drain opening: 3-5/8"
  • Three-hole faucet punching
  • Made from 20 gauge stainless steel with a durable satin finish
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • 20-gauge stainless steel
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Middleton®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-1/4 in x 8 in
Sink Depth:
8-5/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22 in