33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin
Middleton® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin
Frequently Purchased Together
Product Details
Product Details
- Overall size: 33" x 22"
- Basin depth: 8"
- Drain opening: 3-5/8"
- Four-hole faucet punching
- Durable satin finish
- Silent Shield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Rolled outer rim for safe handling and increased rim durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- CSA Certified:
- CSA B45.4
- Collection:
- Middleton®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15-1/8 in x 8 in
- Sink Bowl Size, Right:
- 14 in x 15-1/8 in x 8 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in