60 x 29-1/8 in. Alcove Bathtub Right Drain in White
Performa™ 60 x 29-1/8 in. Alcove Bathtub Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high-gloss finish
- 17-1/4" (438 mm) bath depth (floor to top of threshold)
- Integral apron creates a clean, finished look
- Innovative 1/2" (12.7 mm) step flange provides superior water containment for installation with tile or Vikrell® wall sets
- Complements traditional and contemporary bathroom designs
- Compatible with 7134 series Performa 2 wall sets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Capacity:
- 35 gal
- Collection:
- Performa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Installation Type:
- Alcove
- Material:
- Acrylic
- Overall Height:
- 18-7/8 in
- Overall Length:
- 60 in
- Overall Width:
- 29-1/8 in
- Soaking Depth:
- 9-3/4 in
- Weight:
- 47 lb