This product requires certification to purchase.

60 x 29-1/8 in. Alcove Bathtub Right Drain in White

You last purchased this on
 
Sterling

Performa™ 60 x 29-1/8 in. Alcove Bathtub Right Drain in White

  • Fast #
  • Part #S71341122LNR0
  • Item #10039393
  • Manufacturer Part #71341122-LNR-0
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Performa™ 60 x 29-1/8 in. Alcove Bathtub Right Drain in White

  • Fast #
  • Part #S71341122LNR0
  • Item #10039393
  • Manufacturer Part #71341122-LNR-0
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable high-gloss finish
  • 17-1/4" (438 mm) bath depth (floor to top of threshold)
  • Integral apron creates a clean, finished look
  • Innovative 1/2" (12.7 mm) step flange provides superior water containment for installation with tile or Vikrell® wall sets
  • Complements traditional and contemporary bathroom designs
  • Compatible with 7134 series Performa 2 wall sets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathtub Shape:
Rectangle
Capacity:
35 gal
Collection:
Performa™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Installation Type:
Alcove
Material:
Acrylic
Number of Occupants:
1
Overall Height:
17-9/16 in
Overall Length:
60 in
Overall Width:
29-1/8 in
Soaking Depth:
9-3/4 in
Weight:
47 lb