1.6 gpf Toilet Tank in Biscuit
Rockton™ 1.6 gpf Toilet Tank in Biscuit
Product Details
Product Details
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Dual force technology and flushing with the 8 gallon water level saves the average family of 4 up to 24,000 gallons water each year
- The 1.6 gallon water consumption consistently requires only one flush to remove waste and providing exceptional bulk performance
- Two-button actuator provides easy-to-use flushing options
- A sanitary guard helps prevent liquid from getting under the tank
- For use with 402021 (round-front bowl) or 402026 (elongated bowl)
- Limited 5-year warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Rockton™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 14-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 14-3/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 13-5/8 in