This product requires certification to purchase.

21-1/4 in. Wall Mount or Pedestal Oval Vitreous China Bathroom Sink in White

You last purchased this on
 
Sterling

Sacramento® 21-1/4 in. Wall Mount or Pedestal Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #S4461210
  • Item #3790300
  • Manufacturer Part #446121-0
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Sacramento® 21-1/4 in. Wall Mount or Pedestal Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #S4461210
  • Item #3790300
  • Manufacturer Part #446121-0
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Ideal for any bathroom
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Single hole faucet drilling
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Limited 5-year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
448420 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Sacramento®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
21-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
18-1/4 in x 11-5/8 in
Sink Depth:
5 in
Sink Installation Type:
Wall Mount, Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
18-1/4 in