This product requires certification to purchase.

20 in. Drop-in Oval Vitreous China Bathroom Sink in White

You last purchased this on
 
Sterling

Sanibel™ 20 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #SP4420040
  • Item #5102025
  • Manufacturer Part #P442004-0
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Sanibel™ 20 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #SP4420040
  • Item #5102025
  • Manufacturer Part #P442004-0
3.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Generous: 20" x 17" basin
  • Drilled with 4" centers
  • Self-rimming style
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Limited 5-year warranty
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 lavatories and mirrors of the act
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Sanibel™
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
GSA Approved:
No
Height:
8 in
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Oval
Sink Bowl Size:
17 in x 10-7/8 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
17 in