This product requires certification to purchase.

SMOOTH Complete B/S Right Hand *ACCORD

You last purchased this on
 
Sterling

SMOOTH Complete B/S Right Hand *ACCORD

  • Fast #
  • Part #S7124012096
  • Item #3408378
  • Manufacturer Part #71240120-96
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

SMOOTH Complete B/S Right Hand *ACCORD

  • Fast #
  • Part #S7124012096
  • Item #3408378
  • Manufacturer Part #71240120-96
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Floor to top of apron: 15"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Four integrated and recessed corner shelves for generous storage space
  • No caulking required in the seams
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Bath only installation not recommended and install with 71244100 wall set
  • Requires Certification

Specifications

ANSI:
ANSI Z124.1.2
CSA Certified:
CSA B45.1
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
15 in
Material:
Composite, Fiberglass
Overall Height:
15 in
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.