Frameless Neo-Angle Corner Shower Door with Frosted Glass in Nickel
Solitaire® Frameless Neo-Angle Corner Shower Door with Frosted Glass in Nickel
Product Details
Product Details
- Neo-angle door swings outward
- CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- Made to fit Intrigue 39" neo-angle shower unit
- Knob handle
- Out-of-plumb adjustability
- Door can be installed as either right- or left-hand opening
- Tempered glass ensures maximum safety and durability
- Anodized aluminum prevents rusting and corrosion
- Fits STERLING(R) Intrigue(TM) neo-angle shower, Series 7204, only
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Solitaire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Frame Type:
- Frameless
- Glass Type:
- Clear, Frosted, CleanCoat®
- Height:
- 72-1/4 in
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Neo-Angle
- Shower Door Width Range:
- 30 in+
- Width:
- 61-15/16 in