4-Hole 2-Bowl Kitchen Sink Stainless Steel
Southhaven® 4-Hole 2-Bowl Kitchen Sink Stainless Steel
Product Details
Product Details
- Overall size: 33" x 22"
- Basin depth: 7"
- Drain opening: 3-5/8"
- Four-hole faucet punching
- Durable satin finish
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Rolled outer rim for safe handling and increased rim durability
- Pack of 40
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Southhaven®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 21 ga
- IAPMO Listed:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 16-1/2 in x 22 in x 7 in
- Sink Bowl Size, Right:
- 33 in x 22 in x 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in