1.28 gpf Toilet Tank in White
Stinson® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.28 gpf
- Left hand polished chrome trip lever
- Combines with the 403316 bowl to create a complete 402396 Stinson® toilet
- PRO Force® plus flushing technology delivers greater flushing power than previous PRO Force® models
- 3-bolt quick connect installation
- Supply line sold separately
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Stinson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-13/16 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 885612790262
- WaterSense Labeled:
- Yes
- Width:
- 18-3/16 in