34 x 60 x 77 in. Alcove Shower Unit in White
Store+® 34 x 60 x 77 in. Alcove Shower Unit in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
This product includes
Sterling 60 in. x 34 in. Shower Base with Center Drain in White
Part #S723311000
Sterling 60 x 75-3/4 in. Shower Wall in White
Part #S723321060
Sterling 34 x 72-5/8 in. Shower End Wall Set in White
Part #S723051060
- 3-1/8" (79 mm) threshold
- Durable high-gloss finish
- Three-piece tongue-and-groove walls with snap-together installation
- Includes four rimmed shelves, two large bins, two shower hooks and two soap dishes with towel bars; shaving ledge/footrest
- Aging in place backerboards
Specifications
- Collection:
- Store+®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 72-1/2 in
- Height:
- 77 in
- Length:
- 34 in
- Material:
- Solid Vikrell®
- Number of Pieces:
- 3 Piece
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 3-1/8 in
- Width:
- 60 in