34 x 72-5/8 in. Shower End Wall Set in White
Store+™ 34 x 72-5/8 in. Shower End Wall Set in White
Package Quantity Info:
EA: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Alcove installation
- Solid Vikrell material
- Durable high-gloss finish
- Tongue-and-groove design with snap-together installation
- No caulk required
- Aging in Place backerboards
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Store+™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 72-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 34 in
- Material:
- Solid Vikrell®
- NSF Certified:
- No
- Shower Installation Type:
- Alcove
- Wall Installation:
- Tongue-and-groove