This product requires certification to purchase.

48 x 72-5/8 in. Shower Back Wall in White

You last purchased this on
 
Sterling

Store+® 48 x 72-5/8 in. Shower Back Wall in White

  • Fast #
  • Part #S723221000
  • Item #7112640
  • Manufacturer Part #72322100-0
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Store+® 48 x 72-5/8 in. Shower Back Wall in White

  • Fast #
  • Part #S723221000
  • Item #7112640
  • Manufacturer Part #72322100-0
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Alcove installation
  • Solid Vikrell material
  • Durable high-gloss finish
  • Tongue-and-groove design with snap-together installation
  • No caulk required
  • Includes four rimmed shelves, two large bins, two shower hooks and two soap dishes with towel bars; shaving ledge/footrest
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Store+®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-5/8 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
48 in
Material:
Solid Vikrell®
Product Type:
Shower Back Wall
UL Listed:
No
Wall Installation:
Tongue-and-groove
Width:
48 in