60 x 72-1/2 in. Shower Back Wall in White
Store+® 60 x 72-1/2 in. Shower Back Wall in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes back wall only, requires end walls to complete installation
- Adjustable corner shelves maximize showering space
- Includes four rimmed shelves, two large bins, two shower hooks and two soap dishes with towel bars
- Holds up to 30 bottles
- Dishwasher safe shelves and bins snap into place; no tools required
- Shaving ledge/foot rest added for comfort
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Caulk-free four-piece modular design made of solid Vikrell® material
- Includes factory installed wood backers for future grab bar installation
- Installs with GUARD+ shower base for superior water containment and a low three-inch threshold
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Store+®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 72-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Solid Vikrell®
- NSF Certified:
- No
- Product Type:
- Shower Back Wall
- Wall Installation:
- Tongue-and-groove
- Width:
- 60 in