This product requires certification to purchase.

34 x 34 x 72-5/8 in. Shower End Wall Set in White

You last purchased this on
 
Sterling

Store+® 34 x 34 x 72-5/8 in. Shower End Wall Set in White

  • Fast #
  • Part #S723051000
  • Item #7112611
  • Manufacturer Part #72305100-0
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Store+® 34 x 34 x 72-5/8 in. Shower End Wall Set in White

  • Fast #
  • Part #S723051000
  • Item #7112611
  • Manufacturer Part #72305100-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Alcove installation
  • Solid Vikrell material
  • Durable high-gloss finish
  • Tongue-and-groove design with snap-together installation
  • No caulk required
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Store+®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-5/8 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Solid Vikrell®
Product Type:
Shower End Wall Set
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
Wall Installation:
Tongue-and-groove
Width:
34 in