33-1/4 in. Shower Wall in White
Traverse® 33-1/4 in. Shower Wall in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 14-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Modern subway tile design
- Full-length shelf provides generous storage
- Easy-to-clean, durable high-gloss finish
- Includes complete wall set
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Traverse®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33-1/4 in
- GSA Approved:
- No
- Height:
- 60-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 33-1/4 in
- Material:
- Solid Vikrell®
- NSF Certified:
- No
- Wall Installation:
- Tongue-and-groove
- Width:
- 33-1/4 in