34 x 72-1/4 in. Shower End Wall Set in White
Traverse® 34 x 72-1/4 in. Shower End Wall Set in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Modern subway tile design
- Easy-to-clean, durable high-gloss finish
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Traverse®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Solid Vikrell®
- Number of Pieces:
- 2 Piece
- Product Type:
- Shower End Wall Set
- Wall Installation:
- Tongue-and-groove
- Width:
- 34 in