34 x 73-1/2 in. Shower End Wall Set with Backer Boards in White
Traverse® 34 x 73-1/2 in. Shower End Wall Set with Backer Boards in White
Frequently Purchased Together
Product Details
Product Details
- Tongue-and-groove modular design allows for easy installation during any phase of construction.
- Modern subway tile design.
- Easy-to-clean, durable high-gloss finish.
- Factory-installed Aging in Place backerboards for future grab bar installation.
Documents
Specifications
- ASTM:
- ASTM E162, ASTM E662
- CSA Certified:
- CSA B45.5
- Collection:
- Traverse®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 73-1/2 in
- Installation Type:
- Alcove
- Material:
- Plastic
- Product Type:
- Shower End Wall Set
- Width:
- 34 in