1.0 gpf/1.28 gpf Dual Flush Toilet Tank in White
Valton® 1.0 gpf/1.28 gpf Dual Flush Toilet Tank in White
Product Details
Product Details
- Top-mount two-button flush offers a choice of 0.9 gpf (3.4 lpf) or 1.28 gpf (4.8 lpf)
- Pairs with the 403377 bowl to create a complete 402317 toilet
- Pairs with the 403378 bowl to create a complete 402318 toilet
- Pairs with the 403379 bowl to create a complete 402319 toilet
- Supply line sold separately
- Dual-flush technology allows you to choose between a full- or partial-flush
- Pro Force® Plus flushing technology delivers greater flushing power than previous Pro Force® models
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Valton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.0 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes