1.28 gpf Toilet Tank in White
Valton® 1.28 gpf Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- 1.28 gpf
- Color matched left hand white trip lever included
- Pairs with the 403377 bowl to create a complete 402311 toilet
- Pairs with the 403378 bowl to create a complete 402312 toilet
- Pairs with the 403379 bowl to create a complete 402313 toilet
- PRO Force® plus flushing technology delivers greater flushing power than previous PRO Force® models
- Supply line sold separately
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Valton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 17-14/25 in
- IAPMO Listed:
- Yes
- Length:
- 15-47/50 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 15-47/50 in