This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

Sterling

Valton® Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #S24276VS
  • Item #9213913
  • Manufacturer Part #24276-VS
4.5 out of 5 Customer Rating
Brand image
Sterling

Valton® Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #S24276VS
  • Item #9213913
  • Manufacturer Part #24276-VS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-function pull-down sprayhead allows you to switch from aerated stream to powerful ring spray
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • High-arch swing spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Valton®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
14-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-5/16 in
Spout Reach:
8-1/2 in
Spout Type:
Swivel
UPC:
885612899620