This product requires certification to purchase.

2-1/2 in. 6 gpm 5 mic Carbon Block Filter Cartridge

You last purchased this on
 
Sterling Water Systems

2-1/2 in. 6 gpm 5 mic Carbon Block Filter Cartridge

  • Fast #
  • Part #SCB1005
  • Item #4338802
  • Manufacturer Part #CB1005
4.5 out of 5 Customer Rating
You last purchased this on
 
Sterling Water Systems

2-1/2 in. 6 gpm 5 mic Carbon Block Filter Cartridge

  • Fast #
  • Part #SCB1005
  • Item #4338802
  • Manufacturer Part #CB1005
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
2-1/2 in
Filtering Material:
No
Flow Rate:
6 gpm
Length:
10 in
Maximum Temperature:
140
Micron Rating:
5 Micron
NSF Certified:
No
UL Listed:
No