This product requires certification to purchase.

You last purchased this on
 
Sterling Water Systems

IM Series

  • Fast #
  • Part #SIMC30
  • Item #4338539
  • Manufacturer Part #IMC30
5 out of 5 Customer Rating
You last purchased this on
 
Sterling Water Systems

IM Series

  • Fast #
  • Part #SIMC30
  • Item #4338539
  • Manufacturer Part #IMC30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
30000 gal
Collection:
IM Series
Flow Rate:
8 gpm
Height:
43 in
Length:
16 in
NSF Certified:
No
UL Listed:
No
Width:
23 in