This product requires certification to purchase.

1.28 gpf Elongated Floor Mount Toilet Bowl in Biscuit

You last purchased this on
 
Sterling

Windham™ 1.28 gpf Elongated Floor Mount Toilet Bowl in Biscuit

  • Fast #
  • Part #S40321796
  • Item #7937313
  • Manufacturer Part #403217-96
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Windham™ 1.28 gpf Elongated Floor Mount Toilet Bowl in Biscuit

  • Fast #
  • Part #S40321796
  • Item #7937313
  • Manufacturer Part #403217-96
4 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Standard height
  • 2-1/8" (54 mm) fully glazed trapway
  • Combines with 402362, 402362-RA, 402363, 402363-RA tanks to make a complete 402321, 402321-RA, 402324, 402324-RA toilet
  • Pro Force® Plus flushing technology delivers greater flushing power than previous Pro Force® models
  • Three-bolt quick-connect installation
  • Standard 12" (305 mm) rough-in
  • Seat and supply line sold separately
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Windham™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
28-5/8 in
Toilet Bowl Width:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Shape:
Elongated
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No