1.28 gpf Toilet Tank in White
Windham™ 1.28 gpf Toilet Tank in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Uses only 1.28 gal of water per flush and meets today's strict water conservation standards
- 3-bolt quick connect installation
- Crafted of grade a vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Limited 5 years warranty
- Flushes efficiently regardless of incoming water pressure
- Supply line sold separately
- 1.28 gpf
- Left hand polished chrome trip lever
- Combines with 403017, 403217, 403317 toilet bowl to make a complete 402320, 402321, 402322 toilet
- PRO Force® plus flushing technology delivers greater flushing power than previous PRO Force® models
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Windham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-3/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 14-7/8 in