This product requires certification to purchase.

1.6 gpf Toilet Tank in White

Sterling

Windham™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #S4023630
  • Item #7937312
5 out of 5 Customer Rating
Brand image
Sterling

Windham™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #S4023630
  • Item #7937312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 45
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Crafted of grade a vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Attractive and compact tank styling
  • Uses only 1.6 gal of water per flush
  • One flush performance limited guarantee
  • Limited 5 years warranty
  • Supply line sold separately
  • 1.6 gpf
  • Left hand polished chrome trip lever
  • Combines with 403017, 403217, 403317 bowl to make a complete 402323, 402324, 402325 toilet
  • PRO Force® plus flushing technology delivers greater flushing power than previous PRO Force® models
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Windham™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No