1.6 gpf Toilet Tank in White
Windham™ 1.6 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1.6 gpf (6.0 lpf)
- Right-hand Polished Chrome trip lever
- Combines with 403017, 403217, 403317 bowl to make a complete 402323-RA, 402324-RA, 402325-RA toilet
- Three-bolt quick-connect installation
- Standard 12" (305 mm) rough-in
- Supply line sold separately
- Pro Force® Plus flushing technology delivers greater flushing power than previous Pro Force® models
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Windham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-1/14 in
- IAPMO Listed:
- No
- Length:
- 8-3/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 14-7/8 in