This product requires certification to purchase.

1.6 gpf Elongated Toilet Bowl in White

This product has been replaced by

Sterling White Elongated Toilet Bowl (Seat Not Included)
Sterling Elongated Toilet Bowl in White
Manufacturer Part #403217-0
You last purchased this on
 
Sterling

Windham™ 1.6 gpf Elongated Toilet Bowl in White

  • Fast #
  • Part #S4032150
  • Item #3790292
  • Manufacturer Part #403215-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Sterling White Elongated Toilet Bowl (Seat Not Included)
Sterling Elongated Toilet Bowl in White
Manufacturer Part #403217-0
Sterling

Windham™ 1.6 gpf Elongated Toilet Bowl in White

  • Fast #
  • Part #S4032150
  • Item #3790292
  • Manufacturer Part #403215-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Dual use bowl for 1.6 and 1.28 tanks
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Limited 5-year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Windham™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15 in
Toilet Bowl Width:
15-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No