1.6 gpf Toilet Tank in White
This product has been replaced by
Manufacturer Part #402363-RA-0
Windham™ 1.6 gpf Toilet Tank in White
Product Details
Product Details
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Attractive and compact tank styling
- Uses only 1.6 gallons of water per flush
- One flush performance limited guarantee
- Limited 5-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Windham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 7-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 16-7/8 in