This product requires certification to purchase.

Elongated Toilet Bowl in White

Sterling

Windham™ Elongated Toilet Bowl in White

  • Fast #
  • Part #S4033170
  • Item #7937332
4.1 out of 5 Customer Rating
Brand image
Sterling

Windham™ Elongated Toilet Bowl in White

  • Fast #
  • Part #S4033170
  • Item #7937332
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
  • Dual use bowl for 1.6 and 1.28 tanks
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Limited 5-year warranty
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 604 water closets of the act
  • Optimized siphonic flush action maximizes bulk waste removal
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Windham™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-3/8 in
EPA Compliant:
No
GSA Approved:
No
Height:
16-3/8 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-3/4 in
Toilet Bowl Width:
15-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8 in
WaterSense Labeled:
No