This product requires certification to purchase.

Elongated Toilet Bowl in White

Sterling

Windham™ Elongated Toilet Bowl in White

  • Fast #
  • Part #S4042100
  • Item #251444
5 out of 5 Customer Rating
Brand image
Sterling

Windham™ Elongated Toilet Bowl in White

  • Fast #
  • Part #S4042100
  • Item #251444
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Crafted of grade a vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Elongated bowl has an extended rim length for comfortable use by adults
  • For use with Windham™ or Riverton™ tanks
  • Uses only 1.6 gal of water per flush
  • One flush performance limited guarantee
  • Limited 5 years warranty
  • Elongated bowl only, pairs with Windham™ toilet tank
  • 2 in fully glazed trapway
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Windham™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15 in
Toilet Bowl Width:
15-9/50 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2 in
WaterSense Labeled:
No